Shop All Projector Mounts & Brackets
Chief
Slb266, Custom, Blk
Mfr # SLB266
Zoro # G6473574
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Recycled
- Device Supported Projector
- Series SLB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLB266
- Zoro # G6473574
- UPC # 841872147826
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slb266 |
Color | Black |
Features | Recycled |
Device Supported | Projector |
Series | SLB |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Mouse Pad w/Wrist Support, Cobalt (ASP26226)
- ATLAS Atlas ATLSZ071 Selfie Extendable Handheld Stick Monopod with Seperate Remote for Smartphone (ATLSZ071)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- MIGHTY MAX BATTERY 6 Volt 5 Ah Lantern Rechargeable Sealed Lead Acid Battery (ML5-6S)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets