Shop All Projector Mounts & Brackets
Chief
Slb258 Kit
Mfr # SLB258
Zoro # G6473373
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Mounting Bracket
- Compatibility Chief - RPA, RPM and Smart-Lift Series Projector Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLB258
- Zoro # G6473373
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slb258 Kit |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Chief - RPA, RPM and Smart-Lift Series Projector Mounts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIMINI Bottle Bluetooth Speaker (MI3594566)
- TELEDYNAMICS Teledynamics ITT-2500-V-SL Desk with Volume Slate - Silver (ITT-2500-V-SL)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 6.60" H (D5745)
- JBL Flip 6 Waterproof Bluetooth Speaker, Grey (JBLFLIP6GREYAM)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets