Shop All Projector Mounts & Brackets
Chief
Slb221 Kit
Mfr # FCAC2X1MB
Zoro # G8863676
product price: $649.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stretchable, Lightweight
- Color Black
- Product Type Protective Cover
- Compatibility Chief Fusion Series: Ceiling Mounts, Carts, Bolt-down Video Walls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FCAC2X1MB
- Zoro # G8863676
- UPC # 841872172125
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slb221 Kit |
Features | Stretchable, Lightweight |
Color | Black |
Product Type | Protective Cover |
Compatibility | Chief Fusion Series: Ceiling Mounts, Carts, Bolt-down Video Walls |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Ultimate Lithium, AAA Lithium Battery, 1.7 in H, 1.5 V DC, 24 Pack (LN92)
- ILC Replacement for Unitech Ht630 (HT630 UNITECH)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- BARSKA General Binocular, 8x Magnification, Roof Prism, 367 ft Field of View (AA10199)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets