Shop All Projector Mounts & Brackets
Chief
Slb208 Kit
Mfr # SLB208
Zoro # G5977064
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Color Black
- Product Type Mounting Bracket
- Compatibility BenQ DLP projector: SP830, SP831
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLB208
- Zoro # G5977064
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Slb208 Kit |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | BenQ DLP projector: SP830, SP831 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Outdo OT10-12 - 3 Pack (ML10-12MP3361134109255)
- KENSINGTON Trackball Mouse, Wireless, Black (K72352US)
- TOTAL MICRO TECHNOLOGIES Usb-C (M) To Usb-C (M) Cable (USBC-C3-TM)
- DANTONA Solar Light Battery - Solar Post Lantern 46240-300PS/46240-000RB (LIFE-PK-2)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets