Shop All Projector Mounts & Brackets
Chief
Slb194 Kit
Mfr # SLB194
Zoro # G6473066
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Product Type Mounting Bracket
- Compatibility Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # SLB194
- Zoro # G6473066
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slb194 Kit |
Color | Black |
Product Type | Mounting Bracket |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery Replacement for ExpertPower EXP12180 - 2 Pack (ML18-12MP29697339)
- BUSHNELL Bushnell Marine 7 x 50 Waterproof/Fogproof Binoculars (137501)
- PYLE Bluetooth Portable Pa Speaker System (PPHP8MBA)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets