Shop All Projector Mounts & Brackets
Chief
Slb 187 Kit
Mfr # SLB187
Zoro # G6473626
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
- Compatibility Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLB187
- Zoro # G6473626
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slb 187 Kit |
Product Type | Mounting Bracket |
Compatibility | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Telephone Jack, Single, White (CA-PJ-WH)
- AXIOM MANUFACTURING Axiom Hdmi Cable 25Ft (HDMIMM25-AX)
- K2 ENERGY 12V 22Ah K2B12V22EB Lithium Iron Phosphate Battery with BMS (K2B12V22EB)
- OLADANCE Ows Pro True Wireless In Ear Headphones, Silver (EBOLA07XSLEN01)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets