Shop All Projector Mounts & Brackets
Chief
Slb 172 Kit
Mfr # SLB172
Zoro # G6473382
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Projector
- Product Type Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLB172
- Zoro # G6473382
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Slb 172 Kit |
Compatibility | Projector |
Product Type | Mounting Bracket |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANDTECH Battery, for Transferpette electronic si (705500)
- RING Spotlight Cam Pro Battery - White (B09DRX62ZV)
- JBL Quantum 200 Wired Over Ear Gaming Headset, Black (JBLQUANTUM200BLKAM)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Parasystems PS-12180 (ML18-12F23)
- CHIEF Ceiling Mount Med Black (MCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets