Shop All Projector Mounts & Brackets
Chief
Sl-236 Trim Kit, Fd To Sp, Cli
Mfr # SMA662
Zoro # G7157343
Free Shipping & Returns
Not eligible for select promotions
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatibility Chief SMART-LIFT SL236 Series Automated Projector Mount Lift
- Product Type Trim Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # SMA662
- Zoro # G7157343
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Sl-236 Trim Kit |
Compatibility | Chief SMART-LIFT SL236 Series Automated Projector Mount Lift |
Product Type | Trim Kit |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- C2G 50Ft 18 Awg Plenum-Rated Bulk Speaker Wire (40535)
- MAXELL Silver Oxide Watch Battery SR516SW Low Drain Replaces 317, PK 5 (SR516SW)
- PERLE SYSTEMS Iolan Sdg2 Device Server (04031814)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets