Shop All Projector Mounts & Brackets
Chief
Sl-220 Service Kit - Control
Mfr # SL220-SK3
Zoro # G7151068
Free Shipping & Returns
$1,279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Projector Connection & Control Box
- Compatibility Cheif SL220 Projector Lift
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # SL220-SK3
- Zoro # G7151068
- UPC # 841872148663
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Sl-220 Service Kit - Control |
Product Type | Projector Connection & Control Box |
Compatibility | Cheif SL220 Projector Lift |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTURE 24in LED MONITOR VGA HDMI (0E-24LED2)
- DURACELL Procell Professional Alkaline Batteries - Size 9V, 9V, 12PK (DURPC1604)
- GARMIN Forerunner 255 Music, Black (010-02641-20)
- NEWHOUSE HARDWARE 7 ft Uncoiled/1.33 ft Coiled Telephone Handset Cord, With RJ9 (4P4C) Connectors, Black, 5PK (HSC7-BK-05)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- Chief Projector Mounts & Brackets