Shop All TV Mounts & Stands
Chief
Single Dynamic Monitor Arm Blk
Mfr # DMA1B
Zoro # G100687894
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Features Gas Spring, Accessory Storage, Ergonomic, Cable Management, Centris Tilt, Adjustable Tilt, 180° Rotation
- Product Type Desk Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # DMA1B
- Zoro # G100687894
- UPC # 841872174914
- Country of Origin China
- Category TV Mounts & Stands
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Features | Gas Spring, Accessory Storage, Ergonomic, Cable Management, Centris Tilt, Adjustable Tilt, 180° Rotation |
Product Type | Desk Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY HUNTER Bounty Hunter CBAGW Nylon Metal Detector Carrying Bag (CBAGW)
- MIGHTY MAX BATTERY 12-Volt 9 Ah 130 CCA Rechargeable Sealed Lead Acid Battery (YB9A-A)
- JVC Full-Size Headphones (HARX500)
- SPECO TECHNOLOGIES Heavy Duty Camera Bracket, Beige, Aluminum (CST175)
- CHIEF Component Shelf (TA100)
- CHIEF Floor Stand 42-71" (PF12000B)
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- CHIEF Centris Quick Connect Br (KSA1024B)
- CHIEF Wall Enc, 16X9, Mti-D, Pre/Pst In, PAC525FCW (PAC525FCW)
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 62.99" (201AMC93)
- Chief TV Mounts & Stands