Shop All Projector Mounts & Brackets
Chief
Single Display Pole Mnt
Mfr # FSP4101B
Zoro # G6181403
Free Shipping & Returns
Not eligible for select promotions
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Width 5.6"
- Color Black
- Height 6.9"
- Product Type Pole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # FSP4101B
- Zoro # G6181403
- UPC # 841872015248
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Width | 5.6" |
Height | 6.9" |
Depth | 3.8" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Single Display Pole Mnt |
Color | Black |
Product Type | Pole Mount |
Compatibility | Up to 26" Flat Panel Displays |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12MP2569155129)
- MIGHTY MAX BATTERY Alarm Back up Battery 12 Volt 4.0ah (ML5-12282)
- QUALITY RESOURCE GROUP Lanyard, 16 in, Gray, Green (23GLYSL)
- CHIEF Ceiling Mount Med Black (MCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- Chief Projector Mounts & Brackets