Shop All Projector Mounts & Brackets
Chief
Single Arm Wall Mount, KWS320B
Mfr # KWS320B
Zoro # G6180843
product price: $349.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 41.6 in
- Overall Depth 8.3 in
- Features VESA Mount Compatible
- Height 9.1 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # KWS320B
- Zoro # G6180843
- UPC # 841872044569
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 41.6 in |
Overall Depth | 8.3 in |
Height | 9.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Single Arm Wall Mount |
Features | VESA Mount Compatible |
Color | Black |
Maximum Load Capacity | 30 lb |
Series | K |
Device Supported | Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic 2 HS Cordless with Answer Mach (TGL432B)
- ULTRALAST Battery 6 Volt Nickel Metal Hydride Ultralast Camcorder Battery (CAM-UN20NMH)
- ILC Replacement for Duracell Cr17345, 2PK (CR17345 DURACELL)
- KLEIN TOOLS Bluetooth® Speaker with Magnetic Strap (AEPJS2)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets