Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 10 in Stroke - 2.0 Rod
Mfr # 288513
Zoro # G4735503
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 2.25 in
- Stroke Length 10 in
- Max. Pressure 2500
- Retracted Length 17.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 288513
- Zoro # G4735503
- UPC # 615986030301
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.25 in |
Stroke Length | 10 in |
Retracted Length | 17.25 in |
Rod Dia. | 2 in |
Port Size | 1/4" NPT |
Extended Length | 27.25 in |
Pin Diameter | 1 in |
Rod Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,2" Bore x 10" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 27.25 in |
Weight | 21.38 lbs. |
Description
Hydraulic Cylndr,2 In. Bore x 10 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Flange Bearing, Dia. 1.25 In., 2.625 In.L (SWF20GUU)
- SKF SKF-6204, Single Row Ball Brgs, 6204 (6204)
- PIX NORTH AMERICA Fhp V-Belts 4L230 (A21)
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE11)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 24 Stroke - 3 Rod (216144)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 48 Stroke - 1.5 Rod (287083)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 72 Stroke - 3 Rod (216150)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 8 ASAE Stroke - 1.25 Rod (287018)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (287291)
- MAXIM Hyd Cylinder, 3 1/2 In Bore, 48 In Stroke (218-357)
- Chief Hydraulic Cylinders