Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 2 Bore 16 Stroke - 2 Rod
Mfr # 288516
Zoro # G4735409
product price: $165.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.25 in
- Stroke Length 16 in
- Max. Pressure 3000
- Retracted Length 23.25 in
- Rod Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 288516
- Zoro # G4735409
- UPC # 615986030332
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.25 in |
Stroke Length | 16 in |
Retracted Length | 23.25 in |
Rod Dia. | 2 in |
Port Size | 1/4" NPT |
Extended Length | 39.25 in |
Pin Diameter | 1.25 in |
Rod Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,2" Bore x 16" Stroke |
Max. Pressure | 3000 |
Max Pressure | 3000 |
Max Pressure PSI | 3000 |
Extended | 39.25 in |
Weight | 28 lbs. |
Description
This 2.25 in bore x 16 in stroke Maxim single acting snowplow hydraulic cylinder features pin holes at base and rod end.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- BESTORQ A43 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (A43)
- IKO Machined Needle Roller Bearing, ISO Standard - Series 49 - without Inner ring, #RNA49/22UU (RNA49/22UU)
- D&D 74" Outside Length, 3/8" Top Width, 1 Ribs (3VX740)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 18 Stroke - 2 Rod (287063)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.75 Rod (212730)
- CHIEF Hydraulic Cylinder, 2-1/2" Bore Dia. (251211TCU3)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 36 Stroke - 1.5 Rod (287041)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (287282)
- MAXIM Hydraulic Cylinder, 3.5" Bore x Seal Kit (204603)
- Chief Hydraulic Cylinders