Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 1.5 Rod
Mfr # 288504
Zoro # G4735339
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 8 in
- Max. Pressure 2500
- Retracted Length 15.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 288504
- Zoro # G4735339
- UPC # 615986022474
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 8 in |
Retracted Length | 15.25 in |
Rod Dia. | 1.5 in |
Port Size | 1/4 NPT |
Extended Length | 23.25 in |
Pin Diameter | .75 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,1.5" Bore x 8" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 23.25 in |
Weight | 12.13 lbs. |
Description
Hydraulic Cylndr,1.5 In. Bore x 8 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHER HYDRAULICS Cartridge Valve Relief, 08, 2W, 5000-Psi, P.O. (RVPS-08-N-S-0-50)
- CARLISLE BP51 Super Blue Ribbon V-Belt (BP51)
- MAIN FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron, Outside-In (MF0060215)
- FESTO Stem Actuated Valve V-5-1/4-B (V-5-1/4-B)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.125 Rod (207391)
- CHIEF WP Welded Hydraulic Cylinder: 4 Bore x 60 Stroke - 2 Rod (287309)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 40 Stroke - 2.25 Rod (212771)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- CHIEF Hydraulic Cylinder, 2" Bore Dia. (200811TCU3)
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (207432)
- PHD 32Mm 25Mm Double Acting Pneumatic Cylinder (CRD6U 32 X 25-M)
- Chief Double Acting Hydraulic Cylinders