Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod
Mfr # 288503
Zoro # G4735278
Free Shipping & Returns
Not eligible for select promotions
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 6 in
- Max. Pressure 2500
- Retracted Length 13 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 288503
- Zoro # G4735278
- UPC # 615986022467
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 6 in |
Retracted Length | 13 in |
Rod Dia. | 1.5 in |
Port Size | 1/4 NPT |
Extended Length | 19 in |
Pin Diameter | .75 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,1.5" Bore x 6" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 19 in |
Weight | 10.58 lbs. |
Description
This 1.5 in bore x 6 in stroke Maxim single acting snowplow hydraulic cylinder features pin holes at base and rod end.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1625 RPM (RAL1034)
- SMC Valve, Body Port, 2 Psition, 24VDC, 1/4" Prt (SY3120-5LZ-N7)
- FENNER DRIVES Tensioner, Large Arch, 15-40 lbs. (CT1201)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2SSX)
- CHIEF WT Welded Hydraulic Cylinder: 6 Bore x 20 Stroke - 3 Rod (216143)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod (207494)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (207373)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 60 Stroke - 1.375 Rod (207427)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod (207393)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 2 in Bore x 6 in Stroke - 2.0 Rod (288512)
- MAXIM Hyd Cylinder, 3 In Bore, 20 In Stroke (288-341)
- Chief Hydraulic Cylinders