Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod
Mfr # 288502
Zoro # G4735302
product price: $71.59
/ea
$71.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 1.5 in
- Stroke Length 12 in
- Max. Pressure 2500
- Retracted Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 288502
- Zoro # G4735302
- UPC # 615986022450
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 12 in |
Retracted Length | 18 in |
Rod Dia. | 1.5 in |
Port Size | 1/4 NPT |
Extended Length | 30 in |
Pin Diameter | .625 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,1.5" Bore x 12" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 30 in |
Weight | 12.79 lbs. |
Description
Hydraulic Cylndr,1.5 In. Bore x 12 In. Stroke
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ A102/02 Banded Belt, 104 in Outside Length, 1/2 in Top Width, 2 Ribs (A102/02)
- DAYTON Motor, 1/3hp, D/D Blower (3LU77)
- FAG BEARINGS FAG-6201 2RSR C3, Deep Groove BBear, Single Row 90Mm, 6201 2RSR C3 (6201 2RSR C3)
- SMITH BEARING Track Roller, Yoke, Bore Dia. 1-1/4 In (PYR-4)
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 20 Stroke - 2.5 Rod (207528)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 12 Stroke - 1.5 Rod (287254)
- CHIEF WC Welded Hydraulic Cylinder: 4 Bore x 48 Stroke - 2 Rod (287068)
- CHIEF WP Welded Hydraulic Cylinder: 2.5 Bore x 12 Stroke 1.375 Rod (287231)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod. (297085)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.5 Rod (212695)
- MAXIM WC Welded Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.5 Rod (288413)
- Chief Double Acting Hydraulic Cylinders