Shop All Double Acting Hydraulic Cylinders
Chief
Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1.5 Rod
Mfr # 288506
Zoro # G4735460
original price:
$138.08
14% off
new price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.5 in
- Stroke Length 10 in
- Max. Pressure 2500
- Retracted Length 17.25 in
- Rod Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 288506
- Zoro # G4735460
- UPC # 615986022498
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 1.5 in |
Stroke Length | 10 in |
Retracted Length | 17.25 in |
Rod Dia. | 1.5 in |
Port Size | 1/4 NPT |
Extended Length | 27.25 in |
Pin Diameter | 1 in |
Rod Diameter | 1.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hydraulic Cylndr,1.5" Bore x 10" Stroke |
Max. Pressure | 2500 |
Max Pressure | 2500 |
Max Pressure PSI | 2500 |
Extended | 27.25 in |
Weight | 13.45 lbs. |
Description
This 1.5 in bore x 10 in stroke Maxim single acting snowplow hydraulic cylinder features pin holes at base and rod end.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1076)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 3.8 (FE1056SU)
- CARLISLE AP90 Super Blue Ribbon V-Belt (AP90)
- BESTORQ Aftermarket replacement for 100439 BLUEBIRD Power Rake/Overseeder: PR22 Belt for Drive, 4L370 (4L370)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 18 Stroke - 1.375 Rod (207410)
- CHIEF WT Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.75 Rod (212739)
- CHIEF WTG Welded Tang Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.375 Rod (400640)
- CHIEF WX Welded Hydraulic Cylinder: 2.5 Bore x 42 Stroke - 1.375 Rod (207424)
- CHIEF WX Welded Hydraulic Cylinder: 1.5 Bore x 24 Stroke - 0.75 Rod (207380)
- CHIEF WT Welded Hydraulic Cylinder: 4 Bore x 32 Stroke - 2.25 Rod (212769)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (218-323)
- Chief Hydraulic Cylinders