Shop All Projector Mounts & Brackets
Chief
Short Throw Mount
Mfr # WP22S
Zoro # G7162015
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 19.1 in
- Overall Depth 8.6 in
- Height 40.4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # WP22S
- Zoro # G7162015
- UPC # 841872153926
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 19.1 in |
Overall Depth | 8.6 in |
Height | 40.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Short Throw Mount |
Color | Silver |
Features | Features,"Assembly Required, Cable Management, Leveling System" |
Device Supported | Projector |
Series | WP2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD HORIZON Li-Ion Battery Pack f/HX210 (SBR-23LI)
- ULTRALAST Battery 3.7 Volt Lithium Ion Ultralast Cellular Phone/Smart Phone Battery (CEL-1100LI)
- DANTONA Battery 6 Volt Nickel Metal Hydride Dantona 2 Way FRS/GRMS Battery (COM-5R)
- WD CONTENT SOLUTIONS BUSINESS 12TB My Book Desktop Harddrive (WDBBGB0120HBK-NESN)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- Chief Projector Mounts & Brackets