Shop All Projector Mounts & Brackets
Chief
Sharp Theago Dt-200, Xv-Z90U, RPMA215
Mfr # RPMA215
Zoro # G6572728
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA215
- Zoro # G6572728
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Features | Locking Mechanism, Quick Release Mechanism, Cable Management, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 14Ah, Faston (5EFF7)
- ILC Replacement for Dell Latitude E6330 (LATITUDE E6330 DELL)
- CASIO Twin Sensor Watch, SGW1001V (SGW100-1V)
- SPECO TECHNOLOGIES HDMI Cable, 25 ft. L, Blue, Triple SHLD (HDCL25)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets