Shop All Projectors
Chief
Sharp Pg-Ms15S Rev Yy
Mfr # RPA151
Zoro # G6453387
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Width 6.3"
- Depth 5.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPA151
- Zoro # G6453387
- Country of Origin Unknown
- Category Projectors
Dimensions
Height | 1.8" |
Width | 6.3" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Sharp Projectors: PG-M15S, PG-M15X |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 6.5'' Indoor/Outdoor Waterproof On Wall Speakers (PDWR63)
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 1.5ft (5361)
- PYLE Universal Tripod Speaker Stand Mount Holder, Height Adjustable, 6' Ft. (PSTND2)
- MOTOROLA Motorola Solutions 1518 2 Way-Radio Surveillance Headset with PTT Microphone, 1518 - 2 Pack (1518)
- EPSON Multimedia Projector (V11H982020)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- ACCUFORM LED Projector With Lens (VPL901)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- ACCUFORM LED Projector With Lens (VPL800)
- EPSON Powerlite X49 Projector, 3600 Lmns, Xga (V11H982020)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- Chief Projectors