Shop All Projectors
Chief
Sharp Pg-C30Xu/C40Xu, RPA955
Mfr # RPA955
Zoro # G6454832
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 1.8"
- Width 6.3"
- Depth 5.5"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPA955
- Zoro # G6454832
- Country of Origin Unknown
- Category Projectors
Dimensions
Height | 1.8" |
Width | 6.3" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Product Type | Ceiling Mount |
Compatibility | Sharp Projectors: PG-C30XU, PG-C30XE, XG-C10XU, XG-C40XE |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKEY Industrial Keyboard, Corded, USB/PS2 (5K-OEM-FSR-USB)
- MTD Battery 36V Rem (925-05494-3)
- TRIPP LITE USB 2.0 Cable, Hi-Speed, Micro B-C, M/M, 6ft (U040-006-MICRO)
- MOTOROLA Dual Universal Shoulder Holster (USH-300D)
- KODAK Luma 450 Portable Full HD Smart Projector - Wi-Fi, Bluetooth, HDMI Mini Home Theater System (RODPJS450)
- PYLE Projector Tripod Stand (PRJTPS37)
- EPSON Multimedia Projector (V11H982020)
- TZUMI LED Home Go Theater Wi-Fi Cinema Projector (7796)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- KODAK Luma 75 Ultra Mini Portable Projector - 100" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS75)
- Chief Projectors