Shop All Projectors
Chief
Sharp Pg-C30Xu, SLB955
Mfr # SLB955
Zoro # G6448645
product price: $117.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SLB
- Product Type Mounting Bracket
- Device Supported Projector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SLB955
- Zoro # G6448645
- Country of Origin Unknown
- Category Projectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Mounting Bracket |
Series | SLB |
Product Type | Mounting Bracket |
Device Supported | Projector |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIG RITE Rig Rite 520 OEM Timer Module with Wires (520)
- BATTERY CLERK AJC SigmasTek SP12-7.5 Sealed Lead Acid Replacement Battery 7Ah, 12V, F1 (AJC-D7S-V-0-191584)
- ZORO SELECT Coin Cell, 2016, Lithium, 3V (2CUR7)
- GPX CD Player and Boombox (BC232R)
- EPSON Multimedia Projector (V11H982020)
- PYLE Mini Compact Pocket Projector, 1080p Support, USB/SD Card Readers, HDMI & VGA Inputs, Upside-Down Mo (PRJG48)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- KODAK Luma 350 Portable LED DLP Reachargable Mini Projector HD 1080p - HDMI, USB, Micro SD (RODPJS350)
- VIEWSONIC PROJECTOR, DLP, SVGA, 3600 LMN (VEWPA503S)
- EPSON Epson® PowerLite 1781W Wireless WXGA 3LCD Projector, 3200 Lm, 1280 x 800 Pixels, 1.2x Zoom (V11H794120)
- TECHNAXX Mini LED HD Beamer TX-127, 2,000 lm, 1280 x 720 Pixels (4869)
- Chief Projectors