Shop All Projectors
Chief
Sharp Pg-C20Xu, RPMC022
Mfr # RPMC022
Zoro # G6455636
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable Angle, Locking Mechanism, Cable Management, Quick Release Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMC022
- Zoro # G6455636
- Country of Origin Unknown
- Category Projectors
Details
Promotion Restriction | Not eligible for promotion |
Features | Adjustable Angle, Locking Mechanism, Cable Management, Quick Release Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-28443)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Star Micronics RC002P (EA) (R2866)
- MOTOROLA Holster, 1"W, 2 1/4"L, 5 1/2"H (PMLN7932A)
- EPSON Multimedia Projector (V11H982020)
- KODAK Luma 150 Portable Pocket Projector - 150" Display, Built-in Speaker - HDMI, USB, MicroSD (RODPJS150)
- PYLE Projector Tripod Stand (PRJTPS37)
- SPORTICULTURE Projector Light Broncos (LEDDEN)
- ACCUFORM LED Projector With Lens (VPL904)
- ACCUFORM LED Projector With Lens (VPL908)
- VIEWSONIC PROJECTOR, DLP, XGA, 3600 LMN (VEWPA503X)
- Chief Projectors