Shop All Projector Mounts & Brackets
Chief
Sfp Universal Dual Arm
Mfr # FWDVS
Zoro # G7159364
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 8.2"
- Depth 2.2"
- Height 12.2"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # FWDVS
- Zoro # G7159364
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Width | 8.2" |
Depth | 2.2" |
Height | 12.2" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sfp Universal Dual Arm |
Color | Silver |
Product Type | Mounting Arm |
Compatibility | Small Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for CooPower CP6-10 (MAX3967746)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 40 Pack AA Alkaline (UL40AAVP)
- OUTPUT USB A Female to USB A Female Adapter Fix Your Mismatched USB Connection. (OU287026)
- GADGET GUARD Black Ice Flex Screen Protector For Apple Watch 49mm, Clear (VG-GGFLEX115AP01A)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets