Shop All Projector Mounts & Brackets
Chief
Sfp Brkt Benq Dv2680 Sil
Mfr # FSB4223S
Zoro # G7157142
product price: $36.99
/ea
Not eligible for select promotions
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Mounting Bracket
- Compatibility http://www.chiefmfg.com/Products/FSB4223S
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FSB4223S
- Zoro # G7157142
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Sfp Bracket Benq Dv2680 Sil |
Product Type | Mounting Bracket |
Compatibility | http://www.chiefmfg.com/Products/FSB4223S |
Color | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Chime Button, Wired, Black (RPW102A1001/A)
- ACTI Outdoor Housing, Beige, For Box Cameras (PMAX-0206)
- SQUIDS BY ERGODYNE Arm Band ID/Badge HolderBlack (3386)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets