Shop All Projector Mounts & Brackets
Chief
Sfg-2 Multi-Pack, 10 Per Pack
Mfr # SFG-2-MP10
Zoro # G7163162
product price: $140.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Product Type Rack Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SFG-2-MP10
- Zoro # G7163162
- UPC # 670429384250
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Item | Sfg-2 Multi-Pack |
Color | Black |
Product Type | Rack Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dyson 202932-05 Battery (202932-05 BATTERY DYSON)
- TYCON SYSTEMS GigE Splitter, 802.3at PoE to 24V 30W Out (POE-SPLT-4824G-P)
- ZORO SELECT Battery, Sealed Lead Acid, 3.3Ah, Faston (2UKH8)
- KENSINGTON DRAWER, KYBRD, UNDER DESK (KMW60004)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets