Shop All Hydraulic Control Valves
Chief
Selector Valve, Two-Pstn, 3/4"NPT Port
Mfr # 280160
Zoro # G4733981
product price: $328.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 2000 PSI
- Flow Rate (GPM) 25
- Weight 13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 280160
- Zoro # G4733981
- UPC # 615986027684
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure - Hydraulic Valves | 2000 PSI |
Item | Selector Valve,Two-Pstn,3/4"NPT Port |
Flow Rate (GPM) | 25 |
Weight | 13 lbs |
Description
Selector Valve,Two-Pstn,3/4 In.NPT Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURT Crimp Fitting, 90 Degrees Elbow, 1/2" ID (FJX90-08-08)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J743-8-8)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (6K870)
- DAYTON C108 V-Belt, 112" Outside Length, 7/8" Top Width, 1 Ribs (4FH85)
- CHIEF Hydraulic Steering Motor 9.76 Cid 4.2 Gpm, Sae 8 Ports, 2320 PSI, 254425 (254425)
- CHIEF Control Valve, 13 GPM, 2 Spool (220872)
- CHIEF Control Valve, 25 GPM, 3 Spool (220575)
- CHIEF Rotary Diverter Valves: 16 Gpm, Open Center, 4350 PSI, Sae 8,450215 (450215)
- CHIEF Control Valve, 10 GPM, 3 Spool (220959)
- CHIEF Control Valve, 25 GPM, 2 Spool (220574)
- CHIEF Control Valve, 30 GPM, 1 Spool (220929)
- Chief Hydraulic Valves