Shop All Hydraulic Quick Couplers
Chief
Selector Valve, Two-Position, 30 GPM
Mfr # 220937
Zoro # G6327148
product price: $97.19
/ea
Free Shipping & Returns
Not eligible for select promotions
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Flow 30
- Port Size SAE 12
- Max. Pressure 3000 PSI
- Temp. Range 180 F
- Weight 6 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220937
- Zoro # G6327148
- UPC # 615986033807
- Country of Origin Bulgaria
- Category Hydraulic Quick Couplers
Dimensions
Port Size | SAE 12 |
Details
Promotion Restriction | Not eligible for promotion |
Max. Flow | 30 |
Max. Pressure | 3000 PSI |
Item | Selector Valve,Two-Position,30 GPM |
Temp. Range | 180 F |
Weight | 6 lbs |
Description
Selector Valve,Two-Position,30 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/3VX530 Banded Cogged V-Belt, 53" Outside Length, 2-9/32" Top Width, 6 Ribs (6/3VX530)
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M205)
- FENNER DRIVES Keyless Bushing, Dia. 20mm, 8 Bolt (B401020)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 1-1/4, PK3 (CB050710)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, H Series (VHC16-16FV)
- PARKER Quick Connect, Plug, 1/4 Body, Plug, Male (TL-254-4MP)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, EA Series (VEAC8-8F)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 4000 Series (4010-2P)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1"-11-1/2 Thread Size, ST Series (BST-8M)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2R15)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-752-12FO)
- Chief Hydraulic Quick Couplers