Shop All Hydraulic Control Valves
Chief
Selector Valve, Two-Position, 20 GPM
Mfr # 220936
Zoro # G4676642
product price: $70.25
/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Max. Pressure - Hydraulic Valves 3000 PSI
- Flow Rate (GPM) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 220936
- Zoro # G4676642
- UPC # 615986027035
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure - Hydraulic Valves | 3000 PSI |
Item | Selector Valve,Two-Position,20 GPM |
Flow Rate (GPM) | 20 |
Description
Selector Valve,Two-Position,20 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- DIXON 1 in COUPLER x MALE NPT END ALUMINUM (100-B-AL)
- B B MANUFACTURING 29-8MX12-1108, Timing Pulley, Steel, Black Oxide, (29-8MX12-1108)
- DELTROL Deltrol Solenoid Cartridge Valve 2-Way, Normally Open, 6 Gpm, 3000 PSI (452111)
- CHIEF Rotary Diverter Valves: 16 Gpm, Open Center, 4350 PSI, Sae 8,450215 (450215)
- CHIEF Directional Valve, DO5, 12VDC, Tandem (D05S-2C-12D-35)
- CHIEF Directional Valve, DO5,115VAC, Closed (D05S-2B-115A-35)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- CHIEF Directional Valve, DO5,115VAC, Tandem (D05S-2C-115A-35)
- CHIEF Control Valve, 21 GPM, 1 Spool (220955)
- METRO VALVE Double Lock Valve With Flow Control 20 Gpm, 3000 PSI, 3/8 NPT Port, 194 F (280369)
- Chief Hydraulic Control Valves