Shop All Projector Mounts & Brackets
Chief
Security Mount
Mfr # RPAA1W
Zoro # G7160362
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Width 16.2 in
- Overall Depth 12.2 in
- Color White
- Features Recycled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPAA1W
- Zoro # G7160362
- UPC # 841872104560
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 16.2 in |
Overall Depth | 12.2 in |
Height | 3.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Security Mount |
Color | White |
Features | Recycled |
Standards | UL |
Device Supported | Projector |
Maximum Load Capacity | 50 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for MBTX9U-BS, ETX9, YTR9-BS (YTX9-BS435)
- PC ENCLOSURES Computer & Monitor Enclosure - Black Powder Coated Stee (PC Defender)
- ILC Replacement for Lithonia Bbat0043a (BBAT0043A LITHONIA)
- KENSINGTON Wireless Mouse for Life, Black (K74532WWA)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- Chief Projector Mounts & Brackets