Shop All Cooling Racks
Chief
Sectional Wall Rack/18Spaces-1, SWR-18-12
Mfr # SWR-18-12
Zoro # G7158917
product price: $459.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38.4 in
- Depth 15.5 in
- Width 22.3 in
- Product Type Rack Cabinet
- Product Series SWR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # SWR-18-12
- Zoro # G7158917
- Country of Origin Unknown
- Category Cooling Racks
Dimensions
Height | 38.4 in |
Depth | 15.5 in |
Width | 22.3 in |
Rack Height | 18U |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Cabinet |
Product Series | SWR |
Maximum Weight Capacity | 200 lb |
Product Material | Steel |
Product Name | SWR-series SWR-18-12 Sectional Wall Rack Cabinet |
Package Contents | SWR-series SWR-18-12 Sectional Wall Rack Cabinet, Front Rack Rail |
Additional Information | UL Listed, Large square knockout in rear panel as well as plentiful conduit knockouts for cable entry |
Product Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, Green, LED (ZB4BV033S)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P264W)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- TRIPP LITE SmartRack Airflow Optimization Kit (SRGASKET)
- NVENT HOFFMAN Rack, Frame, Aluminum, 84inHx2.25inLx15inW (EDR19FM45U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-29U)
- ELECTRIDUCT E-Pro Open Frame Network Equipment Racks (QWM-EPRO-OR-4P-42U)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-4U-N)
- WOOD SHED Wood Shed 901 Solid Oak 9 Row Dowel CD Rack (901)
- GREAT DAY Great Day CCPR701 Custom Cart Bow Rack -Pat. num. 6199734- -36 in. - 50 in. roll bar width- (CCPR701)
- Chief Cooling Racks