Shop All Hydraulic Control Valves
Chief
Sectional Control Valves Accessory 3500 PSI, 1 1/4" NPT
Mfr # 223117
Zoro # G2515437
product price: $193.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 1
- Outlet Port Size - Hydraulic Valves 1 1/4 in. NPT
- Max. Pressure - Hydraulic Valves 3500 PSI
- Flow Rate (GPM) 70
- Port Size 1 1/4 in. NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 223117
- Zoro # G2515437
- UPC # 615986035559
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Outlet Port Size - Hydraulic Valves | 1 1/4 in. NPT |
Port Size | 1 1/4 in. NPT |
Details
Promotion Restriction | Not eligible for promotion |
Number of Spools - Hydraulic Valves | 1 |
Max. Pressure - Hydraulic Valves | 3500 PSI |
Flow Rate (GPM) | 70 |
Weight | 12.3 lbs |
Description
This valve series has a 70 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation “High Boy” have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X16X16)
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- THOMAS Air Compressor, 0.5 HP, 115V, 125 psi (T-617 HDN)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- CHIEF Control Valve, 25 GPM, 1 Spool (220573)
- CHIEF Control Valve, 30 GPM, 2 Spool (220930)
- CHIEF Control Valve: 4-Way, Double Acting, 21 Gpm, 3625 PSI, 220851 (220851)
- CHIEF Flow Control Valve Accessories Ports, Relief Plug, 3000 PSI (252575)
- CHIEF Hydraulic Directional Valve, 4Wys, 3Spools (3P40)
- CHIEF Control Valve, 13 GPM, 3 Spool (220873)
- VICKERS SYSTEMSTAK 4570PSI HYDRAULIC FLOW CONTROL VALVE (DGMFN-5-Y-A2W-B2W-30)
- Chief Hydraulic Control Valves