Shop All Hydraulic Control Valves
Chief
Sectional Control Valve Gpm, 3500 PSI, 5 Spool Bolt Kit
Mfr # 223044
Zoro # G2651532
Not eligible for select promotions
$54.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Spools - Hydraulic Valves 5 Section bolt kit
- Flow Rate (GPM) 40
- Weight 1.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # 223044
- Zoro # G2651532
- UPC # 615986035504
- Country of Origin United States
- Category Hydraulic Control Valves
Details
Promotion Restriction | Not eligible for promotion |
Number of Spools - Hydraulic Valves | 5 Section bolt kit |
Flow Rate (GPM) | 40 |
Weight | 1.5 lbs |
Description
This valve series has a 40 GPM nominal flow with a 3,500 PSI maximum operating pressure. Work sections with the notation “High Boy” have port reliefs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Dry Film Aerosol Lubricant (DNS614101)
- MARATHON MOTORS General Purpose Farm Duty Motor, Permanent Split Capacitor, 1/2 HP, 208-230V AC, 850 Nameplate RPM (5KCP49UN9838S)
- GATES Tri-Power Belts, BX75 (BX75)
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- CHIEF Control Valve, 10 GPM, 3 Spool (220959)
- CHIEF Directional Control Valve 4-Way 3 Pos, 10 Gpm, 3625 PSI, 7 Spool (220847)
- CHIEF Hydraulic Directional Valve, 4Wys, 2Spools (2P40A1A1)
- CHIEF Control Valve, 21 GPM, 2 Spool (220905)
- CHIEF Control Valve, 10 GPM, 2 Spool (220957)
- CHIEF Directional Valve, DO3, 12VDC, Tandem (DO3S-2C-12D-35)
- BUYERS PRODUCTS #12 SAE Steel Flow Control Valve (F1200SAE)
- Chief Hydraulic Valves