Shop All Projector Mounts & Brackets
Chief
Sec Rpa Elite, Key Option B, W
Mfr # RPMB1W
Zoro # G7161936
Free Shipping & Returns
Not eligible for select promotions
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 16.2 in
- Overall Depth 12.1 in
- Standards TAA
- Height 3.4 in
- Features Pitch Adjustment, Yaw Adjustment, Locking Mechanism, Adjustable Angle, Quick Release Mechanism, Roll Adjustment, Cable Management
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMB1W
- Zoro # G7161936
- UPC # 841872101958
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 16.2 in |
Overall Depth | 12.1 in |
Height | 3.4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Sec Rpa Elite |
Standards | TAA |
Features | Pitch Adjustment, Yaw Adjustment, Locking Mechanism, Adjustable Angle, Quick Release Mechanism, Roll Adjustment, Cable Management |
Color | White |
Device Supported | Projector |
Maximum Load Capacity | 50 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D A/C WINDOW SEAL 2-1/4""X2"" (02535)
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- MIGHTY MAX BATTERY 12V 7AH SLA Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260 - 6 Pack (ML7-12MP63617109)
- SPECO TECHNOLOGIES HDMI Cable, 10 ft. L, Blue, Dual SHLD (HDVL10)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets