Shop All Hydraulic Filtration Parts
Chief
Screw-In Glands 3.660-14 Unf Thread, 3.5" Bore, 2 Rod, 3000 PSI
Mfr # 782211
Zoro # G2516782
product price: $66.29
/ea
Not eligible for select promotions
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 3.5 in.
- Weight (Lbs.) 5 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 782211
- Zoro # G2516782
- UPC # 615986036464
- Country of Origin United States
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 3.5 in. |
Details
Promotion Restriction | Not eligible for promotion |
Weight (Lbs.) | 5 lbs. |
Description
Precisely machined with a radius on all corners. Designed to support wear bearings on 1.125" rod diameters and larger (bearings included in the packing kit). Material: 65-45-12 ductile iron. 3000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 1" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X100KW)
- LDI INDUSTRIES Protected Vent, 3/8, Height 1.25 (AV103)
- GATES XPZ737 Metric V-Belt, 737mm Outside Length, 10mm Top Width, 1 Ribs (XPZ737)
- BESTORQ 8M Timing Belts, 800-8M-25 (800-8M-25)
- CHIEF Screw In Gland Seal Kit, 5" Bore X 3 Rod Old Style, 781023 (781023)
- EATON AEROQUIP Dust Cap, Plastic, For Coupler Plugs (FD90-1040-04)
- SIMPLEX Thread Ring, Simplex (20416926D01)
- ENERPAC RC2510K, KIT (RC2510K)
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- PARKER Pilot Screen (931927)
- PARKER Indicator, Pop-up (932905)
- Chief Hydraulic Filtration Parts