Shop All Hydraulic Filtration Parts
Chief
Screw-In Glands 3.160-14 Unf Thread, 3" Bore, 1.5 Rod, 3000 PSI
Mfr # 782207
Zoro # G2513346
product price: $57.99
/ea
Not eligible for select promotions
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bore Dia. 3 in.
- Weight (Lbs.) 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 782207
- Zoro # G2513346
- UPC # 615986036457
- Country of Origin United States
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 3 in. |
Details
Promotion Restriction | Not eligible for promotion |
Weight (Lbs.) | 3 lbs. |
Description
Precisely machined with a radius on all corners. Designed to support wear bearings on 1.125" rod diameters and larger (bearings included in the packing kit). Material: 65-45-12 ductile iron. 3000 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/3VX600 Banded V-Belt, 60" Outside Length, 1-1/8" Top Width, 3 Ribs (454U17)
- PIX Belt, B Kevlar, 5/8 x 52 in. OC (B49K)
- MIDWEST FASTENER 3/4" Spring Hose Clamps 6PK (36627)
- SMC Vacuum Pad, Bellows, 13mm (ZP13BS)
- CHIEF Screw In Gland Seal Kit, 5" Bore X 3 Rod Old Style, 781023 (781023)
- CHIEF Screw-In Glands 3.660-14 Unf Thread, 3.5" Bore, 2 Rod, 3000 PSI (782211)
- ENERPAC Simplex Grooved Saddle (MK-10)
- SNAP-TITE Dust Plug, EA & E Series, 3/8 In Couplings (PDP-6)
- EATON AEROQUIP Dust Cap, Metal, For 2F533 (5100-S7-16)
- PARKER Filter, 20 Micron (924451)
- SNAP-TITE Dust Cap, 71 Series, 3/8 In. Nipples (71-3PNC-6)
- Chief Hydraulic Filtration Parts