Shop All Hydraulic Filtration Parts
Chief
Screw-In Glands 2.660-14 Unf Thread, 2.5" Bore, 1.5 Rod, 3000 PSI
Mfr # 782215
Zoro # G2517351
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Bore Dia. 2.5 in.
- Weight (Lbs.) 3 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 782215
- Zoro # G2517351
- UPC # 615986036488
- Country of Origin United States
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 2.5 in. |
Details
Promotion Restriction | Not eligible for promotion |
Weight (Lbs.) | 3 lbs. |
Description
Precisely machined with a radius on all corners. Designed to support wear bearings on 1.125" rod diameters and larger (bearings included in the packing kit). Material: 65-45-12 ductile iron. 3000 PSI
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 1726204-2RS1, Insert Ball Bearings (1726204-2RS1)
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- PRIMEFIT 1/4" x 50Ft Braided Polyurethane Air Hose (PU140502-B)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 4000 Series (4010-3P)
- CHIEF Screw In Gland Seal Kit, 5" Bore X 3 Rod Old Style, 781023 (781023)
- CHIEF Screw-In Glands 3.660-14 Unf Thread, 3.5" Bore, 2 Rod, 3000 PSI (782211)
- SIMPLEX Clutch Cover Assembly, Simplex, RH (20178000001)
- SIMPLEX Stop Plate Assembly, Simplex (20104000001)
- PARKER Dust Cap, Ethylene Propylene (PFR-1002)
- PARKER Viton O-Ring (V92138)
- EATON AEROQUIP Dust Plug, Plastic, For 4HL88 (FD45-1041-16)
- Chief Hydraulic Filtration Parts