Shop All Hydraulic Filtration Parts
Chief
Screw-In Gland 4.160-14 Unf Thread, 4" Bore, 2 Rod, 3000 PSI, 782212
Mfr # 782212
Zoro # G2649161
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Bore Dia. 4 in.
- Weight (Lbs.) 8 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # 782212
- Zoro # G2649161
- UPC # 615986036471
- Country of Origin United States
- Category Hydraulic Filtration Parts
Dimensions
For Bore Dia. | 4 in. |
Details
Promotion Restriction | Not eligible for promotion |
Weight (Lbs.) | 8 lbs. |
Description
Precisely machined with a radius on all corners. Designed to support wear bearings on 1.125" rod diameters and larger (bearings included in the packing kit). Material: 65-45-12 ductile iron. 3000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8-R1 (VZWD-L-M22C-M-G14-40-V-1P4-8-R1)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- LEGACY Mfg. L8250FZ Hose Reel (LE334645)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 25 HP, 284TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (284TSTFCD6501)
- CHIEF Screw-In Glands 3.660-14 Unf Thread, 3.5" Bore, 2 Rod, 3000 PSI (782211)
- CHIEF Screw In Gland Seal Kit, 5" Bore X 3 Rod Old Style, 781023 (781023)
- PARKER Dust Cap, Ethylene Propylene (PFR-1002)
- EATON AEROQUIP Dust Cap, Plastic, For 4HL86 (FD45-1040-16)
- ENERPAC Simplex Grooved Saddle (MK-10)
- PARKER Mounting Kit, Panel, For 4DJZ7, 4DKA2, 4DKA4 (MVK4)
- MAXIM Seal Kit, For 2.5In Bore Tie Rod Cylinder (204501)
- Chief Parts & Accessories