Shop All Projector Mounts & Brackets
Chief
Sanyo Plc-Xt10, Plc-Xt15 Eiki, RPMA140
Mfr # RPMA140
Zoro # G6199086
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Width 2.8"
- Height 6.5"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMA140
- Zoro # G6199086
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Dimensions
Width | 2.8" |
Height | 6.5" |
Depth | 5.5" |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Color | Black |
Features | Cable Management, Locking System, Lock Release |
Product Type | Ceiling Mount |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORTHO BACKPK SPRYR SERVC KIT (184348)
- ILC Replacement for Cisco 8821 Battery (8821 BATTERY CISCO)
- PEERLESS Articulating Mount, For Displays, 60 lb. (CMJ300)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Vision CP12170 - 2 Pack (ML22-12GELMP2110)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- Chief Projector Mounts & Brackets