Shop All Enclosure Covers & Accessories
Chief
S1 Side Panel, 36U, 23" Deep,
Mfr # NS1S3623
Zoro # G5555445
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 23 in
- Depth 23 in
- Product Series NS1S
- Product Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NS1S3623
- Zoro # G5555445
- UPC # 670429371304
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Length | 23 in |
Depth | 23 in |
Compatible Rack Height | 36U |
Details
Promotion Restriction | Not eligible for promotion |
Item | Side Panel |
Product Series | NS1S |
Product Material | Steel |
Compatibility | S1 Series Racks,Slim-5 Series Racks |
Product Color | Black |
Package Contents | Pair of Side Panels for 36U, 23" Deep S1 Series Rack, Security Screws |
Product Type | Side Panel |
Product Name | Pair of Side Panels for 36U, 23" Deep S1 Series Rack |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Thermoelectric Coolers Indoor/Outdoor, 15.94x7.36x7.01, Stainless Stee (TE162024011)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 250V (M4100P12)
- POWER FIRST Male Disconnect, Yellow, 12-10AWG, PK50 (24C854)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- HUBBELL Cover, 4916 in L, 21316 in W, Aluminum, Gray, PowderCoated (5146-0)
- SQUARE D Enclosure Cover, NQNF, Type 1, surface, ventilated, 3 point latch, 20x92in (NC92VS3P)
- ACUDOR Acudor PA2424 24 x 24 in. Aluminum Enclosure Back Panel (PA2424)
- RITTAL Dk7113.000 Horizontal Ground Grounding Rail Enclosure Parts And Accessory (7113000)
- WIEGMANN ANSI 61 GRAY TEXTURED TOUCH UP PAINT (WAGSET)
- VYNCKIER Enclosure Inspection Window (A71-DTCOVERLG)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- Chief Enclosure Covers & Accessories