Shop All Enclosure Covers & Accessories
Chief
S1 Side Panel, 12U, 28" Deep,
Mfr # NS1S1228
Zoro # G5553853
product price: $210.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # NS1S1228
- Zoro # G5553853
- UPC # 670429371250
- Country of Origin United States
- Category Enclosure Covers & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Side Panel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (RR15W)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- CRAFTSMAN 1 ft 14AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA1401)
- EATON B-LINE Wiring Device Retainer, NOVAL Accessory, Pre-Galvanized Steel, Retainer Leveler (BB32)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- PRIME-LINE Clear Plastic, Shower Door Bottom Guide Assembly 2 Pack (M 6058)
- QUAZITE Underground Enclosure Cover, Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0029)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0017)
- AIR-VENT Air Vent 235378 48 x 12 in. Ridge Vent & Nails (235378)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Chief Enclosure Covers & Accessories