Shop All Projector Mounts & Brackets
Chief
Rpmb243 Ceiiling Mount Kit W /
Mfr # RPMB243
Zoro # G5688086
product price: $195.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Cable Management, Adjustable Angle, Quick Release Mechanism, Locking Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB243
- Zoro # G5688086
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpmb243 Ceiiling Mount Kit W / |
Features | Cable Management, Adjustable Angle, Quick Release Mechanism, Locking Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Power Sonic PS-1270 (ML7-1219111996)
- ALLEN TEL Phone Filter (AT100)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Vexilar FL-8SE Genz Pack (ML8-1213291)
- AUDIOPIPE Audiopipe APCLE1504 1500 Watt 4 Channel Amplifier (APCLE1504)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets