Shop All Projector Mounts & Brackets
Chief
Rpmb217 Kit
Mfr # RPMB217
Zoro # G5693738
Free Shipping & Returns
Not eligible for select promotions
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Locking Mechanism, Adjustable Angle, Quick Release Mechanism, Cable Management
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMB217
- Zoro # G5693738
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpmb217 Kit |
Features | Locking Mechanism, Adjustable Angle, Quick Release Mechanism, Cable Management |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 5Ah, UB1250, F2 Faston Tab Terminal, AGM Type (D5777)
- SCHLAGE ELECTRONICS Card Reader (KP 626)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR17335SE-MC Replacement Battery For Mitsubishi Q6BAT (CR17335SE-MC)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv2-1030Us Battery (PAVILION DV2-1030US)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- Chief Projector Mounts & Brackets