Shop All Projector Mounts & Brackets
Chief
Rpmb214 Kit
Mfr # RPMB214
Zoro # G5700327
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Angle, Locking Mechanism, Cable Management, Quick Release Mechanism
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB214
- Zoro # G5700327
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpmb214 Kit |
Features | Adjustable Angle, Locking Mechanism, Cable Management, Quick Release Mechanism |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADESSO 6 In 1 USB C Multiport Docking (AUH-4020)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Generac GP8000E Electric Generator (MAX3945702)
- ULTRALAST Battery 3.7 Volt Lithium Polymer Ultralast Cordless Phone Battery (BATT-CS540)
- KENWOOD Ear Loop Earpiece, Plstc/Metal, 38inL Cord (KHS-31C)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- Chief Projector Mounts & Brackets