Shop All Projector Mounts & Brackets
Chief
Rpma245 Ceiling Mount Kt W/Lck
Mfr # FCA624S
Zoro # G8865049
product price: $349.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Product Type Cart Mount
- Compatibility Chief XFA1U Stand, Chief XPA1U Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # FCA624S
- Zoro # G8865049
- UPC # 841872169705
- Country of Origin United States
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpma245 Ceiling Mount Kt W/Lck |
Color | Silver |
Product Type | Cart Mount |
Compatibility | Chief XFA1U Stand, Chief XPA1U Cart |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- RITRON Intercom 2-Way, UHF Band, 1.5W Output (RQX-427-XT)
- MOUNT-IT Single Monitor Wall Mount for 13"-30" Monitors BLK (MI-31114B)
- SENIX 58 Volt Max* Lithium-ion Battery Charger (CHX5)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- Chief Projector Mounts & Brackets