Shop All Projector Mounts & Brackets
Chief
Rpma236 Ceiling Mount Kit W /
Mfr # RPMA236
Zoro # G5700363
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Quick Release Mechanism, Cable Management, Locking Mechanism, Adjustable Angle
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # RPMA236
- Zoro # G5700363
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpma236 Ceiling Mount Kit W / |
Features | Quick Release Mechanism, Cable Management, Locking Mechanism, Adjustable Angle |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSPBA180SL (CS-PBA180SL)
- ILC Replacement for Motorola Nntn8129ar (NNTN8129AR MOTOROLA)
- UNIRISE USA 10Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-10F)
- CREST HEALTHCARE GeriCall Call Cord, 10' Cord, 1/4" Phone Plug (118844C-10)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PROMOUNTS Extendable Ceiling Projector Mount Up to 132 lbs (UPR-PRO200)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- Chief Projector Mounts & Brackets