Shop All Projector Mounts & Brackets
Chief
Rpma226 Kit
Mfr # RPMA226
Zoro # G5701553
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Adjustable Angle, Locking Mechanism, Quick Release Mechanism, Cable Management
- Product Type Mounting Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMA226
- Zoro # G5701553
- Country of Origin Unknown
- Category Projector Mounts & Brackets
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpma226 Kit |
Features | Adjustable Angle, Locking Mechanism, Quick Release Mechanism, Cable Management |
Product Type | Mounting Adapter |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTS Power Supply, Beige, Alum, 18 Ports/18A (DV-AT1215A-D10)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, M/M, M/M, 6ft (P568-006)
- GADGET GUARD Glass Screen Protector for Apple iPhone SE 2022 / SE 2020 (GGBIGED228AP01A)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 6 Pack (ML7-12MP63617126)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets