Shop All Projector Mounts & Brackets
Chief
Rpa281 Incl Slb281 Blk
Mfr # CPA380
Zoro # G8862127
Free Shipping & Returns
Not eligible for select promotions
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.1 in
- Overall Depth 1.5 in
- Height 8.2 in
- Color Silver
- Series CPA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chief
- MFR # CPA380
- Zoro # G8862127
- UPC # 841872169408
- Country of Origin United States
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 4.1 in |
Overall Depth | 1.5 in |
Height | 8.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpa281 Incl Slb281 Blk |
Color | Silver |
Series | CPA |
Maximum Load Capacity | 250 lb |
Device Supported | Projector, Flat Panel Display |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- LOGITECH Headset, Binaural, Over-the-Head, Black (LOG981000612)
- ENERGIZER Lithium 2025 3 V Electronic/Watch Battery 2 pk (2025BP-2N)
- STREAMLIGHT POCKET CLIP F/STYLUS PRO (SR660024)
- CHIEF Ceiling Mount Med Black (MCM1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Chief Projector Mounts & Brackets