Shop All Projector Mounts & Brackets
Chief
Rpa Elite, Key B, No Interface, RPMB000S
Mfr # RPMB000S
Zoro # G5694054
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 2.7 in
- Overall Width 6.5 in
- Overall Depth 5.5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chief
- MFR # RPMB000S
- Zoro # G5694054
- UPC # 841872078069
- Country of Origin India
- Category Projector Mounts & Brackets
Dimensions
Height | 2.7 in |
Overall Width | 6.5 in |
Overall Depth | 5.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Rpa Elite |
Color | Silver |
Features | Pitch Adjustment, Quick Release Mechanism, Yaw Adjustment, Adjustable Angle, Cable Management, Locking Mechanism, Roll Adjustment |
Device Supported | Projector |
Maximum Load Capacity | 50 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTSTAR Universal TV Remote Control-Programmablel for all TV Brands (br100b)
- BATTERY CLERK AJC® Yuasa NP2.8-12 12V 3.2Ah Sealed Lead Acid Battery (YUASA-NP2.8-12)
- MIGHTY MAX BATTERY ML22-12 12V 22AH Data Shield AT800 Upgrade Replacement Battery 4 Pack (ML22-12MP41122)
- ILC Replacement for Hetronic 68300520 Battery (68300520 BATTERY HETRONIC)
- CHIEF Ceiling Mount Med Black (MCM1U)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- CHIEF MANUFACTURING Tilt Single Wall Mount 400mm, MTMS1U (MTMS1U)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF MANUFACTURING Vcmu;Incl Custom Hbu;Blk (VCMU)
- CABLE WHOLESALE Cable Wholesale 8101-64102 2 ft. RJ11 Silver Satin Flat Telephone Cord; 6P by 4C - Silver Satin (8101-64102)
- AVARRO PROJECTOR MOUNT/40LB UL/ULC (NX-PMT40)
- Chief Projector Mounts & Brackets